Strong Converting Formerly Litin Paper

24 in. x 600 ft. Recycled Kraft Paper (Skid of 50)

Part #S112437

Length:

600 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A natural void fill
  • Biodegradable and easily recyclable
  • Made from 100% recycled fibers
  • Dispenses on all standard roll cutters

Specifications

Color Finish: Brown

Diameter: 8-1/2 in

Length: 600 ft

Material: Kraft Paper

Package Quantity: Skid of 50

Product Type: Recycled Paper

Size: 60 lb

UL Listed: No

Width: 24 in