24 in. x 900 ft. Recycled Kraft Paper (Skid of 50)

You last purchased this on
 
Strong Converting

24 in. x 900 ft. Recycled Kraft Paper (Skid of 50)

This product requires certification to purchase.
You last purchased this on
 
Strong Converting

24 in. x 900 ft. Recycled Kraft Paper (Skid of 50)

  • Fast #
  • Part #S112432
  • Item #7496304
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Biodegradable and easily recyclable
  • Made from 100% recycled fibers
  • A natural void fill
  • Dispenses on all standard roll cutters
  • Requires Certification

Specifications

Color Finish Name:
Brown
Diameter:
8-1/2 in
Length:
900 ft
Material:
Kraft Paper
Package Quantity:
Skid of 50
Product Type:
Recycled Paper
Size:
40 lb
UL Listed:
No
Width:
24 in