Strong Converting Formerly Litin Paper

36 in. x 900 ft. Recycled Kraft Paper (Skid of 25)

Part #S115008

Length:

900 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A natural void fill
  • Biodegradable and easily recyclable
  • Made from 100% recycled fibers
  • Dispenses on all standard roll cutters

Specifications

Color Finish: Brown

Diameter: 8 in

Length: 900 ft

Material: Kraft Paper

Package Quantity: Skid of 25

Product Type: Recycled Paper

Size: 40 lb

UL Listed: No

Width: 36 in