Strong Converting Formerly Litin Paper

40 x 48 in. Kraft Paper Sheets (Skid of 2500 Sheets)

Part #S145973

Length:

48 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 48 in

Material: Kraft Paper

Package Quantity: Skid of 2500 Sheets

Product Type: Sheet

Size: 80 lb

UL Listed: No

Width: 40 in