17-1/4 in. 16 ga Galvanized Steel Pipe Support Bracket
17-1/4 in. 16 ga Galvanized Steel Pipe Support Bracket
Frequently Purchased Together
Product Details
- Prevents stub outs from moving
- Lock block devices compress on tube after screws are tightened
- Fastens directly to vent pipe with stainless steel band
- Completely pre-assembled to reduce labor costs
- Snap-lock band secures to 1 1/2" – 2" DWV
- Secure directly to vent pipe when studs are not available (ideal for pedestal lavatories and island sinks)
- Compatible with copper, PEX and CPVC
Specifications
- Application:
- CPVC Pipe, Copper Pipe, PEX Pipe
- Coating:
- Galvanized
- Depth:
- 5/8 in
- FM Approved:
- No
- Gauge (metal):
- 16 ga
- Height:
- 1-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 17-1/4 in
- Material:
- Steel, Stainless Steel
- UL Listed:
- No
- Width:
- 7/8 in
- Work Load Limit:
- 25 lb