0 items

Strybuc Industries Bifold Door Track and Hardware Set

S86120

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Door thickness: 7/8-1 3/8"
  • For four doors up to 20 lbs each
  • Includes all necessary hardware with instructions to install doors
  • Track and hardware set

SPECIFICATIONS

Length
48 in
Thickness
1-3/8 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday