Stryke™ DELTA STRYKE: SPOUT - FM TUB FILLER

Part #DRP100401RB  |  Item #7958223  |  Manufacturer Part #RP100401RB

Type:

DRP100401RB
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: Delta

Collection: Stryke™

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 11-11/25 in

Height: 9 in

Material: Brass

Maximum Height: 9 in

Side Spray: No

Smart Home Enabled: No

Type: DRP100401RB

Weight: 3.612