Stub End Schedule 40 304L Stainless Steel Type A MSS

IS44LWSEA

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE
  • 10 in

    IS44LWSEA10

  • $781.71
  • 12 in

    IS44LWSEA12

  • $1,125.18
  • 1 in

    IS44LWSEAG

  • $40.61
  • 2 in

    IS44LWSEAK

  • $44.00
  • 3 in

    IS44LWSEAM

  • $62.61
  • 4 in

    IS44LWSEAP

  • $87.14
  • 6 in

    IS44LWSEAU

  • $181.05
  • 8 in

    IS44LWSEAX

  • $303.72

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Stub End
End Connections
Stub End
Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Schedule Class
40

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday