Air Admittance Valve Access Box and Grille Only Low Profile in White

You last purchased this on
 
STUDOR®

Air Admittance Valve Access Box and Grille Only Low Profile in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
STUDOR®

Air Admittance Valve Access Box and Grille Only Low Profile in White

  • Fast #
  • Part #I20385
  • Item #4306219
  • Manufacturer Part #20385
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Narrow horizontal slots allow air to enter while keeping air admittance valve hidden from view and allows accessibility as required by code
  • Measures 6-5/8 in wide by 8 in high
  • White grill faceplate for use with the sudor recessed air admittance valve boxes
  • WARNING – This product contains chemicals known to the state of California to cause cancer and reproduction harm
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7/8 in
GSA Approved:
No
Height:
8 in
IAPMO Listed -:
No
NSF Certified:
No
Product Type:
Grille Only
Width:
6-5/8 in