Aluminum Air Vent
Maxi-Cap™ Aluminum Air Vent
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Two-pieces of double-sided adhesive
- Prior to installing a Maxi-Vent®, Maxi-Cap can be painted to match roof color for aesthetics
Specifications
- Application:
- Air Admittance Valves
- Collection:
- Maxi-Cap™
- Diameter:
- 6-7/8 in
- GSA Approved:
- No
- Height:
- 3-5/8 in
- IAPMO Listed -:
- No
- Material:
- Aluminum
- NSF Certified:
- No
- Valve Material:
- Aluminum
- Width:
- 6-7/8 in