STUDOR®

Mini-Vent® 1-1/2 - 2 in. 160 dfu PVC Air Vent in White

Part #I20305  |  Manufacturer Part #20305

Fits Pipe Size:

1-1/2 in - 2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can be used as an individual, branch, circuit or stack vent
  • Fits 1-1/2 Inch and 2 Inch pipe sizes
  • Will vent up to 160 DFUs on a branch
  • Will vent up to 24 DFUs on stack
  • Expands architectural design limits
  • Reduces the number of fire-stopping applications
  • Exclusive vermin protection system
  • Limited lifetime warranty for replacement of defective valves
  • Residential or commercial use
  • The protective cover may be used outdoors and indoors to protect against dust and to keep items from blocking the air intake

Specifications

ANSI Specifications: ANSI 1050, ANSI 1051

ASSE Standards: ASSE 1050, ASSE 1051

Collection: Mini-Vent®

Color Finish: White

Color Finish Category: Whites

DFU: 160

Depth: 4 in

Diameter: 2-5/8 in

Fits Pipe Size: 1-1/2 in - 2 in

GSA Approved: No

Height: 2 in

IAPMO Listed: Yes

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 14

Temperature Range: -40 to 150 Deg F

UL Listed: UL 2043

Width: 3 in