STUDOR® Plastic Air Admittance Valve Box Kit

I82939

$42.57

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 1050, ANSI 1051
ASSE Standards
ASSE 1050, ASSE 1051
Box Material
Plastic
CARB OTC LEED Compliant
No
FM Approved
No
IAPMO Listed
Yes
Material Type
PVC
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday