1-1/2 - 2 in. 20 dfu PVC Air Vent in White
Studor® 1-1/2 - 2 in. 20 dfu PVC Air Vent in White
Frequently Purchased Together
Product Details
- Exclusive vermin protection system
- Expands architectural design limits
- For venting single fixtures, kitchen sinks and bathroom groups including back to back applications up to 20 DFUS
- ANSI/ASSE 1051, ANSI/ASSE 1050, NSF 14, Warnock Hersey, ICC-ES PMG-1025, C-IAPMO
- Limited lifetime warranty for replacement of defective valves
- Residential or commercial use
- Fits 1-1/2 Inch and 2 Inch pipe sizes
- Compact design for tight applications
Specifications
- ANSI:
- ANSI 1050, ANSI 1051
- ASSE Standards:
- ASSE 1050, ASSE 1051
- Collection:
- Studor®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- NPT
- DFU:
- 20 dfu
- Fits Pipe Size:
- 1-1/2 in - 2 in
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- UL 2043
- Valve Material:
- Plastic
- Width:
- 2 in