1-1/2 in. 160 dfu Resin Air Vent in Black

You last purchased this on
 
STUDOR®

Tec-Vent® 1-1/2 in. 160 dfu Resin Air Vent in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
STUDOR®

Tec-Vent® 1-1/2 in. 160 dfu Resin Air Vent in Black

  • Fast #
  • Part #I20344
  • Item #3520478
  • Manufacturer Part #20344
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Manufactured from flame retardant polycarbonate resin
  • High tensile strength
  • Classified in accordance with UL2043 for installation in plenums when the system is designed by a design professional and approved by local inspector
  • UV rated for outside installations
  • Expands architectural design limits
  • Reduces the number of fire-stopping applications
  • Exclusive vermin protection system
  • Will vent up to 160 DFUs
  • Residential or commercial use
  • Limited lifetime warranty for replacement of defective valves
  • Requires Certification

Specifications

ANSI:
ANSI 1050, ANSI 1051
ASSE Standards:
ASSE 1050, ASSE 1051
Application:
Residential, Commercial
Collection:
Tec-Vent®
Color Finish Category:
Blacks
Color Finish Name:
Black
Connection Type:
NPT
DFU:
160 dfu
Fits Pipe Size:
1-1/2 in
Height:
3 in
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
Polycarbonate
NSF:
NSF 14
NSF Certified:
Yes
Temperature Range:
-40 to 150 Deg F
UL Listed:
UL 2043
Width:
3 in