Style 10 12 in. Grooved Galvanized 90 Degree Elbow

VF120010G00

Manufacturer Part #: F120010G00

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1-1/4 in

    VF012010G00

    Manufacturer Part #: F012010G00

  • 1-1/2 in

    VF014010G00

    Manufacturer Part #: F014010G00

  • 2 in

    VF020010G00

    Manufacturer Part #: F020010G00

  • 2-1/2 in

    VF024010G00

    Manufacturer Part #: F024010G00

  • 3 in

    VF030010G00

    Manufacturer Part #: F030010G00

  • 4 in

    VF040010G00

    Manufacturer Part #: F040010G00

  • 5 in

    VF050010G00

    Manufacturer Part #: F050010G00

  • 6 in

    VF060010G00

    Manufacturer Part #: F060010G00

  • 8 in

    VF080010G00

    Manufacturer Part #: F080010G00

  • 10 in

    VF100010G00

    Manufacturer Part #: F100010G00

  • 12 in

    VF120010G00

    Manufacturer Part #: F120010G00

DESCRIPTION

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves for fast installation
  • Fittings available from ¾ – 12" / 20 – 600 mm
  • For coating options, download product submittal
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-606
Clean Bagged
No
Coating
Galvanized
Collection
Style 10
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 2
12 in
Fitting Type
Straight
NSF Certified
No
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday