Style 10 8 in. Grooved Galvanized 90 Degree Elbow

VF080010G00

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE
  • 2 in

    VF020010G00

  • $159.00
  • 3 in

    VF030010G00

  • $264.00
  • 4 in

    VF040010G00

  • $321.50
  • 6 in

    VF060010G00

  • $847.50
  • 8 in

    VF080010G00

  • $1,753.00

DESCRIPTION

  • All fittings supplied with grooves for fast installation
  • Fittings available from ¾ – 12" / 20 – 600 mm
  • For coating options, download product submittal
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • Standard fitting pressure ratings conform to ratings of installed coupling

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-606
Clean Bagged
No
Coating
Galvanized
Collection
Style 10
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
No
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday