2 in. Grooved Galvanized 45 Degree Elbow

You last purchased this on
 
Victaulic

Style 11 2 in. Grooved Galvanized 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Style 11 2 in. Grooved Galvanized 45 Degree Elbow

  • Fast #
  • Part #VF020011G00
  • Item #382192
  • Manufacturer Part #F020011G00
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Fittings conform to ANSI 21.10/AWWA C-110 for center-to-end dimensions and AWWA C-153 or ANSI 21.10/AWWA C-110 for wall thicknesses
  • Available with a wide variety of coatings and linings
  • AWWA size fittings are supplied with rigid radius grooves in accordance with ANSI/AWWA C-606
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36"
  • Victaulic can supply tapped fittings that meet ANSI B16.1 dimension locations
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-606
Coating:
Galvanized
Collection:
Style 11
Elbow Degree:
45 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Ductile Iron
Pressure - Maximum:
1000 psi
Product Type:
Elbow
Type:
VF020011G00
Weight:
1.25 lb