Style 11 6 in. Grooved Galvanized 45 Degree Elbow

VF060011G00

Manufacturer Part #: F060011G00

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1-1/2 in

    VF014011G00

    Manufacturer Part #: F014011G00

  • 2 in

    VF020011G00

    Manufacturer Part #: F020011G00

  • 2-1/2 in

    VF024011G00

    Manufacturer Part #: F024011G00

  • 3 in

    VF030011G00

    Manufacturer Part #: F030011G00

  • 4 in

    VF040011G00

    Manufacturer Part #: F040011G00

  • 5 in

    VF050011G00

    Manufacturer Part #: F050011G00

  • 6 in

    VF060011G00

    Manufacturer Part #: F060011G00

  • 8 in

    VF080011G00

    Manufacturer Part #: F080011G00

DESCRIPTION

  • AWWA size fittings are supplied with rigid radius grooves in accordance with ANSI/AWWA C-606
  • Fittings conform to ANSI 21.10/AWWA C-110 for center-to-end dimensions and AWWA C-153 or ANSI 21.10/AWWA C-110 for wall thicknesses
  • Available with a wide variety of coatings and linings
  • Victaulic can supply tapped fittings that meet ANSI B16.1 dimension locations
  • Sizes from 3 – 36"
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-606
Coating
Galvanized
Collection
Style 11
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 2
6 in
Fitting Type
Straight
Maximum Pressure
1000 psi
Type
VF060011G00

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday