1 x 1 in. Male NPT Female Adapter Nipple
This product has been replaced by
Manufacturer Part #FK27140U00
FireLock™ Style 140 1 x 1 in. Male NPT Female Adapter Nipple
Package Quantity Info:
EA: 1 IP: 50 CA: 50-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- FireLock™ Style 140
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Type:
- VFK27140Y
- UL Listed:
- No