Style 3 12 in. Rectangle Saddle Flange

Part #SHMRSFI2612U12  |  Manufacturer Part #5330.120612-26

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Collection: Style 3

Diameter: 12 in

Duct Shape: Rectangular

Gauge: 26

Height: 6 in

Length: 12 in

Material: Galvanized Steel

Width: 6 in