14 X 6 On 14 RECT Saddle FLG Inch 26 Gauge
Style 3 14 X 6 On 14 RECT Saddle FLG Inch 26 Gauge
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- Style 3
- Diameter:
- 14 in
- Gauge (metal):
- 26 ga
- Height:
- 6 in
- Length:
- 14 in
- Material:
- Steel
- Type:
- SHMRSFI2614U14
- Vent Duct Shape:
- Rectangular
- Width:
- 6 in