10 in. Orange Enamel Grooved Transition Coupling
Style 307 10 in. Orange Enamel Grooved Transition Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Designed for class 53 or higher pipe
- Transition coupling for IPS to ductile iron
- Single transition for connecting grooved end IPS steel to grooved end AWWA ductile iron
- Provides a rigid pipe joint designed to restrict axial or angular movement
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536
- Clean Bagged:
- No
- Coating:
- Orange Enamel
- Collection:
- Style 307
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1
- Length:
- 16-1/2 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Product Type:
- Coupling
- UL Listed:
- Yes
- Weight:
- 22 lb