3 in. Orange Enamel Grooved Transition Coupling
Style 307 3 in. Orange Enamel Grooved Transition Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Designed for class 53 or higher pipe
- Transition coupling for IPS to ductile iron
- Single transition for connecting grooved end IPS steel to grooved end AWWA ductile iron
- Provides a rigid pipe joint designed to restrict axial or angular movement
Specifications
- ASTM:
- ASTM A-536
- Coating:
- Orange Enamel
- Collection:
- Style 307
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- Length:
- 7-19/50 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 500 psi
- Product Type:
- Coupling
- UL Listed:
- Yes
- Weight:
- 6 lb