2 x 8 in. 1000# Grooved x Threaded Nipple
Style 40 2 x 8 in. 1000# Grooved x Threaded Nipple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- ASTM:
- ASTM A-53, ASTM A-536
- Clean Bagged:
- No
- Collection:
- Style 40
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Threaded
- End Connections:
- Grooved x Threaded
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 2 in x 8 in
- Fitting Type:
- Reducing
- Length:
- 8 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 1000#
- Product Type:
- Nipple
- Type:
- VFB86040U00-NR
- UL Listed:
- No
- Weight:
- 2.44 lb