Style 42 10 x 3 in. Grooved x Beveled Straight Black Carbon Steel Nipple

Part #VFF87042U00-NR  |  Manufacturer Part #FF87042U00

Length:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information

Specifications

Clean Bagged: No

Coating: Black

Collection: Style 42

End Connection 1: Grooved

End Connection 2: Beveled

End Connections: Grooved x Beveled

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

IAPMO Listed: No

Length: 3 in

Material: Carbon Steel

NSF Certified: No

UL Listed: No