Style 43 2 x 4 in. Grooved Black Nipple

Part #VFB84043U00-NR  |  Manufacturer Part #FB84043U00

Length:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information

Specifications

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-606

Collection: Style 43

Color Finish: Black

End Connection 1: Grooved

End Connection 2: Grooved

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in x 2 in

Length: 4 in

Material: Ductile Iron

Maximum Pressure: 1000 psi

Pressure Class: 1000#