6 X 3 GRV CON Reducer Cement Lined With T37-77 50

You last purchased this on
 
Victaulic

Style 50 6 X 3 GRV CON Reducer Cement Lined With T37-77 50

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Style 50 6 X 3 GRV CON Reducer Cement Lined With T37-77 50

  • Fast #
  • Part #VAE71050PHL
  • Item #1668085
  • Manufacturer Part #AE71050PHL
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Supplied with rigid radius grooves in accordance with AWWA C-110, AWWA C-153, AWWA C-606
  • Requires Certification

Specifications

ANSI:
ANSI A21.10
ASTM:
ASTM A-536
Coating:
Painted
Collection:
Style 50
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
3 in
Fitting Sizes:
6 in x 3 in
Fitting Type:
Concentric Reducer, Reducer
ISO:
ISO 9001
Length:
9 in
Material:
Cast Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Cement
Pressure - Maximum:
350 psi
Type:
VAE71050PHL
UL Listed:
Yes
Weight:
13.62 lb