Style 579 Grooved Straight Rigid Painted Ductile Iron Coupling with Gasket and One Bolt in Orange

T579AP

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536 65-45-12
Application
Fire
Clean Bagged
No
Coating
Painted
Collection
Style 579
Color Finish
Orange
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Material
Ductile Iron
Maximum Pressure
365 psi
Maximum Temperature
150
NSF Certified
No
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday