Style 60-C 6 Cap 60-C Ductile Iron T37-77 I/O

Part #VA060060PD0  |  Item #1668392  |  Manufacturer Part #A060060PD0

Type:

VA060060PD0

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

Specifications

Collection: Style 60-C

End Connection 1: Grooved

End Connections: Grooved

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Fitting Type: Cap

Material: Ductile Iron

Type: VA060060PD0