2 in. Grooved Painted Rigid Ductile Iron Coupling T-Gasket

This product has been replaced by

Victaulic Orange Rubber Gasket
Victaulic 2 in. Rubber Gasket
Manufacturer Part #L020070PT1
You last purchased this on
 
Victaulic

Style 70 2 in. Grooved Painted Rigid Ductile Iron Coupling T-Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Victaulic Orange Rubber Gasket
Victaulic 2 in. Rubber Gasket
Manufacturer Part #L020070PT1
Victaulic

Style 70 2 in. Grooved Painted Rigid Ductile Iron Coupling T-Gasket

  • Fast #
  • Part #VL020070PT0
  • Item #1449024
  • Manufacturer Part #L020070PT0
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Sizes from 2 – 16" / DN50 –DN400
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Heavy housing for high pressure service
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-606
Coating:
Enamel
Collection:
Style 70
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Ductile Iron