1-1/2 in. Grooved x FIPT Ductile Iron Adapter
Style 80 1-1/2 in. Grooved x FIPT Ductile Iron Adapter
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 840-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- The grooved design permits flexibility for easy alignment
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Documents
Specifications
- ASTM:
- ASTM A-536
- Coating:
- Enamel
- Collection:
- Style 80
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- FIPT
- End Connections:
- Grooved x FIPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- Pressure - Maximum:
- 1000 psi
- Product Type:
- Flange Adapter
- Weight:
- 1.20 lb