Style 929 3 ft. 6 in. Mechanical Joint and Flanged Assembled Fire Hydrant

Part #M929514LAORNSZTAL  |  Manufacturer Part #929 3'6

Depth of Trench:

3 ft 6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Style 929

Depth of Trench: 3 ft 6 in

End Connection 1: Flanged, Mechanical Joint

End Connection 2: Flanged, Mechanical Joint

End Connections: Mechanical Joint;Flanged

Valve Size: 5-1/4 in