12 in. Plain End Orange Enamel Carbon Steel Coupling

You last purchased this on
 
Victaulic

Style 99 12 in. Plain End Orange Enamel Carbon Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Style 99 12 in. Plain End Orange Enamel Carbon Steel Coupling

  • Fast #
  • Part #VL120099PE0
  • Item #1449890
  • Manufacturer Part #L120099PE0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Not designed for use with plastic pipe
  • Sizes from 1 – 18" / DN25 –DN450
  • Grips to provide a strong component for joining plain and beveled end pipe and fittings
  • Regional availability, contact Victaulic for details
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536
Coating:
Orange Enamel
Collection:
Style 99
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight, Coupling
Material:
Ductile Iron
Maximum Temperature:
230
Pressure - Maximum:
250 psi
Schedule Class:
80S
Type:
VL120099PE0
Weight:
71 lb