Style 99 16 in. Plain End Orange Enamel Carbon Steel Coupling

Part #VL160099PE0  |  Item #1449916  |  Manufacturer Part #L160099PE0

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #VL010099PE0Item #1743150Mfr. Part #L010099PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #VL014099PE0Item #1448881Mfr. Part #L014099PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #VL020099PE0Item #1448885Mfr. Part #L020099PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #VL024099PE0Item #1448888Mfr. Part #L024099PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #VL030099PE0Item #1448893Mfr. Part #L030099PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3-1/2 in

    Part #VL034099PE0Item #1448900Mfr. Part #L034099PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #VL040099PE0Item #1448909Mfr. Part #L040099PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #VL050099PE0Item #1448932Mfr. Part #L050099PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #VL060099PE0Item #1448942Mfr. Part #L060099PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #VL080099PE0Item #1448956Mfr. Part #L080099PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in

    Part #VL100099PE0Item #1449875Mfr. Part #L100099PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #VL120099PE0Item #1449890Mfr. Part #L120099PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 14 in

    Part #VL140099PE0Item #1449903Mfr. Part #L140099PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 16 in

    Part #VL160099PE0Item #1449916Mfr. Part #L160099PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #VL180099PE0Item #1598340Mfr. Part #L180099PE0

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Grips to provide a strong component for joining plain and beveled end pipe and fittings
  • Not designed for use with plastic pipe
  • Sizes from 1 – 18" / DN25 –DN450
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Regional availability, contact Victaulic for details

Documents

Specifications

ASTM Specifications: ASTM A-536

Coating: Orange Enamel

Collection: Style 99

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Fitting Size 1: 16 in

Fitting Size 2: 16 in

Fitting Sizes: 16 in

Fitting Type: Straight

Material: Carbon Steel

Maximum Pressure: 150 psi

Maximum Temperature: 230

Schedule Class: 80S