18 in. Plain End Orange Enamel Carbon Steel Coupling
Style 99 18 in. Plain End Orange Enamel Carbon Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Not designed for use with plastic pipe
- Sizes from 1 – 18" / DN25 –DN450
- Grips to provide a strong component for joining plain and beveled end pipe and fittings
- Regional availability, contact Victaulic for details
- Pressures up to 750 psi / 5171 kPa / 52 bar
Documents
Specifications
- ASTM:
- ASTM A-536
- Coating:
- Orange Enamel
- Collection:
- Style 99
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 18 in
- Fitting Sizes:
- 18 in
- Fitting Type:
- Straight, Coupling
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- 80S
- Weight:
- 105 lb