3-1/2 in. Plain End Orange Enamel Carbon Steel Coupling
Style 99 3-1/2 in. Plain End Orange Enamel Carbon Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Not designed for use with plastic pipe
- Sizes from 1 – 18" / DN25 –DN450
- Grips to provide a strong component for joining plain and beveled end pipe and fittings
- Regional availability, contact Victaulic for details
- Pressures up to 750 psi / 5171 kPa / 52 bar
Documents
Specifications
- ASTM:
- ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633 ZN/FE5
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- Style 99
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter - Outside:
- 4 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 3-1/2 in
- Fitting Size 2:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- Fitting Type:
- Straight, Coupling
- Length:
- 3-63/100 in
- Material:
- Ductile Iron
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 500
- Temperature Range:
- -30 to 230 Deg F
- UL Listed:
- Yes
- Weight:
- 10.63 lb
- Width:
- 9-1/4 in