4 in. Plain End Orange Enamel Carbon Steel Coupling

You last purchased this on
 
Victaulic

Style 99 4 in. Plain End Orange Enamel Carbon Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Style 99 4 in. Plain End Orange Enamel Carbon Steel Coupling

  • Fast #
  • Part #VL040099PE0
  • Item #1448909
  • Manufacturer Part #L040099PE0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Not designed for use with plastic pipe
  • Sizes from 1 – 18" / DN25 –DN450
  • Grips to provide a strong component for joining plain and beveled end pipe and fittings
  • Regional availability, contact Victaulic for details
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633 ZN/FE5
Application:
Fire Protection
Coating:
Orange Enamel, Painted
Collection:
Style 99
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter - Outside:
4-1/2 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Coupling
Length:
4 in
Material:
Ductile Iron
Material Type:
EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
450
Temperature Range:
-30 to 230 Deg F
Type:
VL040099PE0
UL Listed:
Yes
Weight:
13.15 lb
Width:
10 in