2-1/2 in. Grooved Painted Rigid Ductile Iron Coupling with T Gasket
This product has been replaced by
Manufacturer Part #L024070PT1
Style HP-70 2-1/2 in. Grooved Painted Rigid Ductile Iron Coupling with T Gasket
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Sizes from 2 – 16" / DN50 –DN400
- Pressures up to 1000 psi / 6895 kPa / 69 bar
- Heavy housing for high pressure service
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- Style HP-70
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No