Style P589 3/4 in. Brass Vic-Press™ 500# Ball Valve

Part #VV006589XEP  |  Manufacturer Part #V006589XEP

Valve Size:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from ½ – 2"
  • Pressures up to 500 psi / 3447 kPa / 34 bar

Specifications

Collection: Style P589

End Connection 1: Vic-Press™

End Connection 2: Vic-Press™

End Connections: Vic-Press™

Material: Brass

Pressure Class: 500#

Type: VV006589XEP

Valve Body Style: 3 piece

Valve Operator: Lever Handle

Valve Size: 3/4 in