12 in. Stainless Steel 175 psi Flanged Wheel Handle Plug Valve
Style PEF 12 in. Stainless Steel 175 psi Flanged Wheel Handle Plug Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Style PEF
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Stainless Steel
- Pressure - Maximum:
- 175 psi
- Valve Operator:
- Wheel Handle
- Valve Size:
- 12 in
- Valve Type:
- Plug Valve