Style PEF 12 in. Stainless Steel 275 psi Mechanical Joint Plug Valve

DPEFMJPVELGS412

Manufacturer Part #: PEFMJPVELGS412

Valve Size

12 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Style PEF
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Maximum Pressure
275 psi
Type
DPEFMJPVELGS412
Valve Port Opening
Full Port
Valve Type
Plug Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday