Style PEF 6 in. Stainless Steel 175 psi Flanged Wheel Handle Plug Valve

Part #DPEFFPVELGS4U  |  Manufacturer Part #PEFFPVELGS4U

Valve Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Style PEF

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Stainless Steel

Maximum Pressure: 175 psi

Type: J4AFTG2236XTB1K

Valve Operator: Wheel Handle

Valve Size: 6 in

Valve Type: Plug Valve