8 in. Stainless Steel 275 psi Flanged Plug Valve

You last purchased this on
 

Style PEF 8 in. Stainless Steel 275 psi Flanged Plug Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

Style PEF 8 in. Stainless Steel 275 psi Flanged Plug Valve

  • Fast #
  • Part #DPEFFPVELGS6X
  • Item #7625513
  • Manufacturer Part #PEFFPVELGS6X
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Style PEF
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Stainless Steel
Pressure - Maximum:
275 psi
Valve Port Opening:
Full Port
Valve Size:
8 in
Valve Type:
Plug Valve