Style Sette® Plastic Medium Weight Fork in White (Case of 1000)

DCC6BW

Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Disposable
  • Engineered for ideal size, balance and strength
  • Resistant to high temperatures

SPECIFICATIONS

Collection
Style Sette®
Color Finish
White
Material
Plastic
Type
Fork

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday