1/3 hp 115V 1075/2 Motor
1/3 hp 115V 1075/2 Motor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Blower Type:
- 2 Speed
- Horsepower:
- 1/3 hp
- RPM:
- 1075
- RPM Range:
- 900-1150
- Volts:
- 115V