0 items

Stylecrest Sales Revolv® 18 in. 95% AFUE Gas Furnace

S0854000

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy conversion from natural gas to propane
  • Easy installation-fits standard MH furnace footprint
  • Four speed blower easily adapted to air flow needs of the home
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
50000
Collection
Revolv®
Condensing
No
Depth
25-3/4 in
Energy Star Compliant
No
Height
57 in
MBH
50
Power Source
Gas
Tonnage
4 Tons
UL Listed
No
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday