0 items

Stylecrest Sales Revolv® 19-1/2 in. 4 Ton Upflow, Downflow and Convertible Electric Furnace

SEBD

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
94
BTU
77000
Collection
Revolv®
Condensing
No
Configuration
Convertible, Downflow, Upflow
Depth
24 in
Energy Star Compliant
No
Fan Speeds
Variable
Height
51-1/2 in
MBH
77
Phase
Single Phase
Power Source
Electric
Tonnage
4 Tons
UL Listed
Yes
Volts
240V
Width
19-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday