0 items

Stylecrest Sales Revolv® 19-7/8 in. 80% AFUE 3 Ton Single-Stage Downflow Natural or LP Gas Furnace

SRG1DC3

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
15
BTU
56000
CEC Compliant
For Sale in CA
Collection
Revolv®
Configuration
Downflow
Depth
23-3/4 in
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
76 in
Ignition System
Hot Surface Ignition
MBH
56
Material
Metal
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
3 Tons
UL Listed
No
Volts
120V
Width
19-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday