Stylecrest Sales

2 Tons 14 SEER R-410A Packaged Heat Pump

Part #SRPH1424  |  Manufacturer Part #RPH1424

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • AHRI Certified
  • AHRI Reference Number: 8657774
  • Frequency: 60 Hz
  • Parts Warranty: 10 Years
  • Recommended Breaker Size: 20 Amps

Specifications

AMP: 15.3

BTU Cooling Rating: 23200 Btu/h

BTU Heat Rating: 21800 Btu/h

Blower Type: Multispeed

Configuration: Horizontal

Decibel Rating dB : 74 dB

EER: 11

ETL Listed: Yes

Energy Star Compliant: No

HSPF: 8

Height: 30-1/5 in

Length: 49 in

MBH: 23.2

Phase: Single Phase

Power Source: Electric

Product Type: Heat Pump Packaged Unit

Refrigerant: R-410A

SEER: 14

Stages: 1H/1C

Tonnage: 2 Tons

UL Listed: No

Volts: 208/230V

Width: 35 in