3/4 hp 208/230V Blower Assembly

Part #S902985A  |  Item #7238863  |  Manufacturer Part #902985A

Horsepower:

3/4 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Horsepower: 3/4 hp

Length: 8 in

Phase: Single Phase

Product Type: Blower Assembly

Volts: 208/230V

Width: 11 in